Miniature ball bearing FAG S688-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:S688-2Z-HLC
Rubix:158A0478
Manufacturer :0552141180000
EAN:4012802608069

Product details : FAG S688-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S68..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 4,05 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s68..-2z |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 472 N |
| Basic dynamic load, radial - Cr | 1070 N |
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ 10 pieces
£ 79.08 incl. VAT
- In stock: Next day delivery
