Deep groove ball bearing SNR 6007FT150, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Specific ball bearings - 6007.FT150
See technical informationReferences
SNR:6007FT150
Rubix:204A8951
Manufacturer :6007.FT150
EAN:3413520111861



Product details : SNR 6007FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Delivery usually within ( 3 ) days
