Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 8 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 160..-2RSR |
Limit speed | 11700 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6000 N |
Usually arrives within 14 working days