Deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistic Weight | 3490 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 43..-B-TVH |
Cage | Polyamide |
Reference speed | 4500 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 137000 N |
Usually arrives within 14 working days