Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 61903N DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 61903>N, Width: 7 mm
Rolling and Plain Bearings
References
fag:
61903>N
rubix:
274A6777
manufacturer :
0923059700000
ean:
4064328075320
Technical specifications
Width
7
mm
Sealing
Open
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : FAG 61903N DEEP GROOVE BALL BEARING
Deep groove ball bearing 619, single row, steel sheet metal cage
Technical specifications
Attributes
Width
7
mm
Sealing
Open
Bearing Clearance
CN
Basic static load, radial - C0r
2560
N
Basic dynamic load, radial - Cr
4590
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.04
excl. VAT
/
Each
£
7.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6303-ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6403-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF E2.608-2Z/C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing SKF E2.6206-2Z/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6210-2Z/VA201, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6007NR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6217C4, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6005-C-2Z-C3>V, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61916, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6912ZZ/5K, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 61856-HLU, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Deep groove ball bearing Timken 62202-2RS, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6201-2RSLTN9/HC5C3WT, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6807VV, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6304LLUC3/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm