Deep groove ball bearing FAG 6032-2Z, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm

Deep groove ball bearing

See technical information

References

FAG:6032-2Z
Rubix:274A6697
Manufacturer :0679177800000
EAN:4012802577846
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter240 mm
Width38 mm
See all Specifications

Product details : FAG 6032-2Z DEEP GROOVE BALL BEARING


Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight5310 g
Inner diameter160 mm
Outer diameter240 mm
Width38 mm
Sealingtwo metal shields
Bearing Clearancecn
Series60..-2z
Reference speed3750 rpm
Limit speed3150 rpm
Basic static load, radial - C0r136000 N
Basic dynamic load, radial - Cr142000 N
£ 294.95 excl. VAT
/ Each
£ 353.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories