Deep groove ball bearing FAG 6326-J20AA-C3, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm
Ball bearings
See technical informationReferences
FAG:6326-J20AA-C3
Rubix:238A2224
Manufacturer :0390160480030
EAN:4026677998255

Product details : FAG 6326-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Single-row ball bearings can only accommodate minor misalignments; therefore, the bearing seats must be very well aligned. Misalignments cause the balls to rotate improperly and result in additional stresses on the bearing, thereby reducing its service life. To keep these stresses low, only minor misalignments are permitted (depending on the load) for single-row ball bearings.
Features:
This FAG deep groove ball bearing features a single-row ball design, ensuring uniform distribution of radial loads. Equipped with a sheet steel cage, it offers enhanced resistance to deformation under load. The C3 radial clearance, essential to this model, increases the internal space for better management of thermal and mechanical variations. Thanks to its ceramic coating on the outer ring, it benefits from effective electrical insulation, reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, optimizes heat dissipation.
Maintenance:
It is essential to regularly inspect its condition and clean it to prevent the accumulation of debris or contaminants. Constant monitoring ensures optimal performance and helps prevent unplanned downtime.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions manufacturing. The brand stands out for its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
Features:
This FAG deep groove ball bearing features a single-row ball design, ensuring uniform distribution of radial loads. Equipped with a sheet steel cage, it offers enhanced resistance to deformation under load. The C3 radial clearance, essential to this model, increases the internal space for better management of thermal and mechanical variations. Thanks to its ceramic coating on the outer ring, it benefits from effective electrical insulation, reducing the risk of damage caused by stray currents. Its open design, without seals or deflectors, optimizes heat dissipation.
Maintenance:
It is essential to regularly inspect its condition and clean it to prevent the accumulation of debris or contaminants. Constant monitoring ensures optimal performance and helps prevent unplanned downtime.
Brand Information:
FAG is a world-renowned brand, recognized for the exceptional quality of its bearings and mechanical components. As a member of the Schaeffler Group, FAG benefits from in-depth expertise and continuous innovation in the field of motion solutions manufacturing. The brand stands out for its commitment to precision, durability, and performance, meeting the industry’s most stringent requirements.
Strengths
This bearing offers enhanced durability thanks to its ceramic coating on the outer ring, which provides effective electrical insulation against stray currents. Its versatility allows it to withstand both radial and axial loads, making it suitable for a wide range of industrial applications. In addition, the C3 radial clearance ensures optimal tolerance to thermal deformation, thereby guaranteeing stable and reliable long-term performance. Finally, its robust design, featuring a steel cage, ensures uniform load distribution and high resistance to deformation under heavy loads.
Applications
This bearing offers increased durability thanks to its ceramic coating on the outer ring, which provides effective electrical insulation against stray currents. Its versatility allows it to withstand both radial and axial loads, making it suitable for a wide range of industrial applications. The C3 radial clearance ensures optimal tolerance to thermal deformation, thereby guaranteeing stable and reliable long-term performance. Its robust design, featuring a steel cage, ensures uniform load distribution and high resistance to deformation under heavy loads.
Technical specifications
Attributes
| Logistic Weight | 15500 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 3500 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 244000 N |
Show UNSPSC/ECL@SS
£ 1,288.16 excl. VAT
/ Each
£ 1,545.79 incl. VAT
- Usually arrives within 14 working days
