Deep groove ball bearing NTN 6319L1C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6319L1C3
See technical informationSee documentsReferences
NTN:6319L1C3
Rubix:205A0580
EAN:4547359402261



Documents
Product details : NTN 6319L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 6945 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 153000 N |
| Weight | 1.96 kg |
Show UNSPSC/ECL@SS
£ 280.11 excl. VAT
/ Each
£ 336.13 incl. VAT
- Usually arrives within 14 working days
