Deep groove ball bearing SNR 6002Z, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6002Z
Rubix:204A8836
EAN:3413520107611



Documents
Product details : SNR 6002Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x29 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 39000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
- Delivery usually within ( 3 ) days
