Deep groove ball bearing SKF 6201-2RS2/C3GWF, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6201-2RS2/C3GWF
Rubix:237A4086
Manufacturer :104155
EAN:07316571267098




Product details : SKF 6201-2RS2/C3GWF FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing is designed to deliver optimal performance under demanding operating conditions. It can withstand radial and axial loads in both directions, while ensuring easy installation. Its robust construction and innovative design ensure a long service life and low maintenance requirements. This product is ideal for applications where reliability, durability, and high performance are priorities.
Features:
This single-row rigid ball bearing is equipped with a sheet steel cage and fluorocarbon rubber (FKM) lip seals with metal reinforcement on both sides of the bearing, ensuring excellent protection against contaminants. The C3 internal radial clearance helps reduce internal friction, enabling high speeds. Its filling grease is food-grade and withstands temperatures ranging from -40°C to +140°C. Thanks to its low resistance torque, it offers quiet operation and reduces internal friction.
Maintenance:
This rigid bearing requires little maintenance thanks to its rubber seal system, which effectively retains the lubricant while preventing the intrusion of contaminants. To maintain optimal performance, it is recommended to regularly check the temperature and vibrations. Periodic inspections help detect any abnormalities and ensure a long service life for the bearing. The low internal clearance also reduces the need for frequent maintenance.
Sealing:
This bearing is sealed by two fluorocarbon rubber (FKM) lip seals. These seals offer exceptional protection against contaminants such as dust, moisture, and foreign particles. In addition, they keep the lubricant inside the bearing, ensuring long-lasting performance. This type of seal is particularly resistant to fluids, ozone, and aging, making it ideal for demanding environments.
Brand Information:
SKF is a Swedish brand founded in 1907 and a global leader in the field of bearings. Recognized for its technical expertise, it provides high-quality solutions across a wide range of industrial sectors. SKF is a pioneer in the innovation of mechatronic products, lubrication systems, and services designed to improve the reliability and performance of rotating equipment.
Key Features:
• Optimal protection against contaminants thanks to FKM seals.
• Long service life and low maintenance frequency.
• High performance at high speeds, reducing internal friction.
• Wide operating temperature range (-40°C to +140°C).
• Suitable for demanding environments, including the food industry.
• Easy installation and low mounting torque, ensuring smooth operation.
Applications:
This bearing is ideal for applications in environments requiring high performance and resistance to extreme conditions, such as electric motors, pumps, fans, and high-speed machine tools. It is particularly well-suited for industries where thermal expansion and heat dissipation are key factors in ensuring reliable and long-lasting operation.
Features:
This single-row rigid ball bearing is equipped with a sheet steel cage and fluorocarbon rubber (FKM) lip seals with metal reinforcement on both sides of the bearing, ensuring excellent protection against contaminants. The C3 internal radial clearance helps reduce internal friction, enabling high speeds. Its filling grease is food-grade and withstands temperatures ranging from -40°C to +140°C. Thanks to its low resistance torque, it offers quiet operation and reduces internal friction.
Maintenance:
This rigid bearing requires little maintenance thanks to its rubber seal system, which effectively retains the lubricant while preventing the intrusion of contaminants. To maintain optimal performance, it is recommended to regularly check the temperature and vibrations. Periodic inspections help detect any abnormalities and ensure a long service life for the bearing. The low internal clearance also reduces the need for frequent maintenance.
Sealing:
This bearing is sealed by two fluorocarbon rubber (FKM) lip seals. These seals offer exceptional protection against contaminants such as dust, moisture, and foreign particles. In addition, they keep the lubricant inside the bearing, ensuring long-lasting performance. This type of seal is particularly resistant to fluids, ozone, and aging, making it ideal for demanding environments.
Brand Information:
SKF is a Swedish brand founded in 1907 and a global leader in the field of bearings. Recognized for its technical expertise, it provides high-quality solutions across a wide range of industrial sectors. SKF is a pioneer in the innovation of mechatronic products, lubrication systems, and services designed to improve the reliability and performance of rotating equipment.
Key Features:
• Optimal protection against contaminants thanks to FKM seals.
• Long service life and low maintenance frequency.
• High performance at high speeds, reducing internal friction.
• Wide operating temperature range (-40°C to +140°C).
• Suitable for demanding environments, including the food industry.
• Easy installation and low mounting torque, ensuring smooth operation.
Applications:
This bearing is ideal for applications in environments requiring high performance and resistance to extreme conditions, such as electric motors, pumps, fans, and high-speed machine tools. It is particularly well-suited for industries where thermal expansion and heat dissipation are key factors in ensuring reliable and long-lasting operation.
Technical specifications
Attributes
| Logistic Weight | 37,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6201 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Delivery usually within ( 3 ) days
