Deep groove ball bearing FAG 6220-M-J20AA-C4, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6220-M-J20AA-C4
Rubix:274A6913
Manufacturer :0390140290040
EAN:4012802354386

Product details : FAG 6220-M-J20AA-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M-J20AA, single row, solid brass cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 3820 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-m-j20aa |
| Cage | brass |
| Reference speed | 4800 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 591.46 excl. VAT
/ Each
£ 709.75 incl. VAT
- Usually arrives within 14 working days
