NTN - Deep Groove Ball Bearing - 6018C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 140x140x24 mm |
---|---|
Logistic Weight | 1220 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 64500 N |
Weight | 0.19 kg |
Usually arrives within 14 working days