Deep groove ball bearing FAG 6221-M-C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm

Deep groove ball bearing

See technical information

References

FAG:6221-M-C3
Rubix:274A6915
Manufacturer :0385348350030
EAN:4026677171139
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter190 mm
Width36 mm
See all Specifications

Product details : FAG 6221-M-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-M, single row, solid brass cage

Technical specifications


Attributes
Logistic Weight4580 g
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
Sealingopen
Bearing Clearancec3
Series62..-m
Cagebrass
Reference speed4650 rpm
Limit speed6100 rpm
Basic static load, radial - C0r105000 N
Basic dynamic load, radial - Cr141000 N
£ 233.83 excl. VAT
/ Each
£ 280.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories