6018
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Packaged dimensions (D x W x H) | 152,4x152,4x28,702 mm |
---|---|
Package weight | 1122,6 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6000 |
Material | steel |
Basic static load, radial - C0r | 50600 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days