Deep groove ball bearing SNR 6205LT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

SNR - Deep Groove Ball Bearing - 6205LT

See technical informationSee documents

References

SNR:6205LT
Rubix:204A9526
EAN:3413520351014
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6205LT SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto -40°C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x15 mm
Logistic Weight138 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Cagesteel
Limit speed9000 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr13800 N
Weight0.128 kg
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories