Deep groove ball bearing FAG 6222-J20AA-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing
See technical informationReferences
FAG:6222-J20AA-C3
Rubix:274A6916
Manufacturer :0392653070030
EAN:4012802318302

Product details : FAG 6222-J20AA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-J20AA, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 4467 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20aa |
| Reference speed | 4500 rpm |
| Limit speed | 4450 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 616.53 excl. VAT
/ Each
£ 739.84 incl. VAT
- Usually arrives within 14 working days
