Deep groove ball bearing SNR 6306NR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

SNR - Deep Groove Ball Bearing - 6306.NR

See technical information

References

SNR:6306NR
Rubix:205A0259
Manufacturer :6306.NR
EAN:3413520145873
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : SNR 6306NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Reference speed11000 rpm
Limit speed16000 rpm
Basic static load, radial - C0r15900 N
Basic dynamic load, radial - Cr27900 N
Weight0.346 kg
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories