Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 225 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63..-N |
Reference speed | 12300 rpm |
Limit speed | 16200 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 23800 N |
Usually arrives within 14 working days