Deep groove ball bearing NTN 6036, Outer diameter: 280 mm | Width: 46 mm | Inner diameter: 180 mm
NTN - Deep Groove Ball Bearing - 6036
See technical informationReferences
NTN:6036
Rubix:204A9304
EAN:4547359338881



Product details : NTN 6036 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x46 mm |
|---|---|
| Logistic Weight | 9300 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 199000 N |
| Basic dynamic load, radial - Cr | 210000 N |
| Weight | 0.89 kg |
Show UNSPSC/ECL@SS
£ 498.98 excl. VAT
/ Each
£ 598.78 incl. VAT
- Usually arrives within 14 working days
