NTN - Deep Groove Ball Bearing - 6309LLUC3/5K
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 32000 N |
Basic dynamic load, radial - Cr | 58500 N |
Weight | 0.232 kg |
Usually arrives within 14 working days