Deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistic Weight | 15300 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Reference speed | 3500 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 244000 N |
Usually arrives within 14 working days