Miniature ball bearing FAG 697-2Z-HLC, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:697-2Z-HLC
Rubix:229A4234
Manufacturer :0554969620000
EAN:4012802607703

Product details : FAG 697-2Z-HLC MINIATURE BEARING 0554969620000
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5,01 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 17 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69..-2z |
| Weight | 5.01 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 51000 rpm |
| Basic static load, radial - C0r | 716 N |
| Basic dynamic load, radial - Cr | 1610 N |
Show UNSPSC/ECL@SS
£ 48.40 excl. VAT
/ 10 pieces
£ 58.08 incl. VAT
- Delivery usually within ( 7 ) days
