Miniature ball bearing FAG 634>N, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:634
FAG:634>N
Rubix:274A7034
Manufacturer :0977862410000
EAN:4064328376779

Product details : FAG 634N DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 63 |
| Precision | p0 (normal / abec 1) |
| Limit speed | 63000 rpm |
| Basic static load, radial - C0r | 671 N |
| Basic dynamic load, radial - Cr | 1735 N |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ 10 pieces
£ 20.04 incl. VAT
- Usually arrives within 14 working days
