Miniature ball bearing FAG S627-2RSR-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:S627-2RSR-HLC
Rubix:238A3963
Manufacturer :0551769840000
EAN:4012802624373

Product details : FAG S627-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 13,1 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | s62..-2rsr |
| Finishing | inox |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 1090 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
- Usually arrives within 14 working days
