Miniature ball bearing FAG R4-2Z-HLC, Outer diameter: 15.875 mm | Width: 4.978 mm | Inner diameter: 6.35 mm
Deep groove ball bearing
See technical informationReferences
FAG:R4-2Z-HLC
Rubix:158A6121
Manufacturer :0554801360000
EAN:4012802607994


Technical specifications
| Inner diameter | 6.35 mm |
|---|---|
| Outer diameter | 15.875 mm |
| Width | 4.978 mm |
Product details : FAG R4-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 4,54 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 15.875 mm |
| Width | 4.978 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | r4..-2z |
Show UNSPSC/ECL@SS
£ 93.30 excl. VAT
/ 10 pieces
£ 111.96 incl. VAT
- Usually arrives within 14 working days