Miniature ball bearing FAG 626-2RSR-HLN-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm

Deep groove ball bearing

See technical information

References

FAG:626-2RSR-HLN-C3
Rubix:244A3919
Manufacturer :0629111710030
EAN:4064327025081
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : FAG 626-2RSR-HLN-C3 0629111710030 DEEP GROOVE BALL BEARING


deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight8 g
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
Sealingtwo rubber seals
Bearing Clearancec3
Cagesteel
Series62..-2rsr
Limit speed25500 rpm
Basic static load, radial - C0r1050 N
Basic dynamic load, radial - Cr2610 N
£ 22.70 excl. VAT
/ 10 pieces
£ 27.24 incl. VAT
  • Delivery usually within ( 7 ) days