Miniature ball bearing FAG MR106-2Z-HLC, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR106-2Z-HLC
Rubix:238A3070
Manufacturer :0554770890000
EAN:4012802603262

Product details : FAG MR106-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf..-2z |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- In stock: Next day delivery
