Deep groove ball bearing NTN 6028C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm

NTN - Deep Groove Ball Bearing - 6028C3

See technical informationSee documents

References

NTN:6028C3
Rubix:204A9276
EAN:4547359338232
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter210 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 6028C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x210x33 mm
Logistic Weight3570 g
Inner diameter140 mm
Outer diameter210 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r109000 N
Basic dynamic load, radial - Cr122000 N
Weight0.012 kg
£ 137.43 excl. VAT
/ Each
£ 164.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories