Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Logistic Weight | 35 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S618..-2RSR |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 3340 N |
Basic dynamic load, radial - Cr | 4190 N |
Usually arrives within 14 working days