Deep groove ball bearing FAG 6200-C-2Z-C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
62..-C-2Z
See technical informationReferences
FAG:6200-C-2Z-C3
Rubix:158A5702
Manufacturer :0593719510030
EAN:4012802383539




Product details : FAG RADIAL BALL BEARING 6200-C-2Z-C3
Deep groove ball bearings 62..-C-2Z, modified internal design (generation C), main dimensions according to DIN 625-1, gap seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Limit speed | 34500 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 7000 N |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- In stock: Next day delivery
