Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistic Weight | 441 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 62..-2z |
Usually arrives within 14 working days