Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 4 mm |
Logistic Weight | 3,1 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 617..-2RSR |
Usually arrives within 14 working days