Deep groove ball bearing FAG HC6204-C-2Z-L207-C3>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:HC6204-C-2Z-L207-C3>V
Rubix:274A7628
Manufacturer :0974650970030
EAN:4064327738752

Product details : FAG HC6204-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing HC62..-C-2Z, Hybrid bearing, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | hc62.. |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
- Usually arrives within 14 working days
