Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6217CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6217CM, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN
References
ntn:
6217CM
rubix:
204A9889
ean:
4547359005059
Technical specifications
Inner diameter
85
mm
Outer diameter
150
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6217CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
150
mm
Width
28
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.26
excl. VAT
/
Each
£
56.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6006DDUNR, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6206-C-2Z-L069-C3>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 61928 MA, Outer diameter: 190 mm | Width: 24 mm | Inner diameter: 140 mm
Deep groove ball bearing SKF 6001 TN9/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6215-2Z/C3GJN, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing PTN 63002-2RS, Outer diameter: 32 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 16036-C3, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
Deep groove ball bearing NTN 16040C3, Outer diameter: 310 mm | Width: 34 mm | Inner diameter: 200 mm
Deep groove ball bearing NSK 6407, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6310.ZZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6207-2Z/C3GJN, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6906ZZ, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6230-J20AA-C3, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SNR 6007.ZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6016-Z, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm