63..-M
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 1006 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 63 |
Material | steel |
Cage | brass |
Usually arrives within 14 working days