Deep groove ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 42 mm |
Logistic Weight | 7200 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 42 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-2RSR |
Limit speed | 1340 rpm |
Basic static load, radial - C0r | 172000 N |
Basic dynamic load, radial - Cr | 179000 N |
Usually arrives within 14 working days