Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP BEARING INSERT 1726208-2RS
Deep groove ball bearing RHP 1726208-2RS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing RHP
References
rhp:
1726208-2RS
rubix:
158A2940
manufacturer :
1726208-2RS RRS AR3P5
ean:
00747023044641
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1726208-2RS
Technical specifications
Attributes
Logistic Weight
350
g
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.94
excl. VAT
/
Each
£
27.53
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6216C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6040, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing Timken 6313-2RS-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6304 TN9/C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6018-M-C3, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 61820-Y, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF W 6005-2RS1/VP311, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6415, Outer diameter: 190 mm | Width: 45 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6305LLUC3/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6309C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6302 TN9/C4, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6006DDUC3, Outer diameter: 72 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6006VVC3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 6206, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6211C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm