Deep groove ball bearing
Inner diameter | 127 mm |
---|---|
Outer diameter | 139.7 mm |
Width | 6.35 mm |
Logistic Weight | 110 g |
---|---|
Inner diameter | 127 mm |
Outer diameter | 139.7 mm |
Width | 6.35 mm |
Sealing | open |
Bearing Clearance | cn |
Series | csca |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 6400 N |
Basic dynamic load, radial - Cr | 4550 N |
Usually arrives within 14 working days