Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 90 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x90x90 mm |
---|---|
Logistic Weight | 138 g |
Inner diameter | 70 mm |
Outer diameter | 90 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 9000 rpm |
Usually arrives within 14 working days