Ball bearing Radial deep groove Single row, without filling slot
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 4 mm |
Logistic Weight | 3,1 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 22000 rpm |
Usually arrives within 14 working days