Thin section bearing NTN 6806JRLLU/5K, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6800LLU/5K
See technical informationSee documentsReferences
NTN:6806JRLLU/5K
Rubix:205A0733
EAN:4547359410624



Documents
Product details : NTN 6806JRLLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x7 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 3650 N |
| Basic dynamic load, radial - Cr | 5200 N |
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
- Delivery usually within ( 3 ) days
