Deep groove ball bearing INA 4203, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm

Deep groove ball bearing

See technical information

References

INA:4203
Rubix:105A2808
Manufacturer :0009162420000
EAN:4012802882667
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width16 mm
See all Specifications

Product details : INA RADIAL BALL BEARING 4203:INA


Ball bearing

Technical specifications


Attributes
Logistic Weight100 g
Inner diameter17 mm
Outer diameter40 mm
Width16 mm
Sealingopen
Bearing Clearancecn
Series42
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories