Deep groove ball bearing SNR 6007EEC3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6007.EEC3
See technical informationReferences
SNR:6007EEC3
Rubix:204A8948
Manufacturer :6007EEC3
EAN:3413520111809



Product details : SNR 6007EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.133 kg |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Delivery usually within ( 3 ) days
