Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 27 mm |
Width | 4 mm |
Logistic Weight | 6,4 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 27 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 617..-2RSR |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 722 N |
Basic dynamic load, radial - Cr | 1010 N |
Usually arrives within 14 working days