NTN - Deep Groove Ball Bearing - 6830
Inner diameter | 150 mm |
---|---|
Outer diameter | 190 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 190x190x20 mm |
---|---|
Logistic Weight | 1160 g |
Inner diameter | 150 mm |
Outer diameter | 190 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6800 |
Cage | Steel |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 53000 N |
Weight | 0.137 kg |
Usually arrives within 14 working days