Deep Groove Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3242,4 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 93 N |
Basic dynamic load, radial - Cr | 127 N |
Usually arrives within 14 working days