SNR - Deep Groove Ball Bearing - 6322.C3
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 4100 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 205000 N |
Weight | 9.6 kg |
Usually arrives within 14 working days