Deep groove ball bearing SNR 6208EE, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR Single-row Deep groove ball bearing EE
See technical informationSee documentsReferences
SNR:6208EE
Rubix:204A9631
EAN:3413520131500



Documents
Product details : SNR 6208EE DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of Nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x25 mm |
|---|---|
| Logistic Weight | 330 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
- Delivery usually within ( 3 ) days
