Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 2582,1 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 111000 N |
In stock: Next day delivery