Deep groove ball bearing SKF 6207-2Z/C4VT127C, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm


SKF Deep groove ball bearing 6207 Series

References
skf:6207-2Z/C4VT127C
rubix:237A4117
manufacturer :115242
ean:07316571387796
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : SKF 6207-2Z/C4VT127C VARIANTS FROM DA INCLUDING INCH SIZES


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Ease of mounting via adapter sleeves or withdrawal sleeves
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight290 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
SealingTwo metal shields
Bearing ClearanceC4
Series62..
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 125.58 excl. VAT
/ Each
£ 150.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories